Abbotsford
GEDTLC12412R

ABB 125Amp 120/208V, 3-Phase, 12-CCT GE PowerMark Main Lug Loadcenter with Door, 1 inch THQL Style Breakers, 3R Outdoor Enclosure

Price $863.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC12412R

Description

125 A 12 CT 3P 4W MLO CSA 3R Load center with notch.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 12
Voltage Rating 120/208 V Amperage Rating 125 A
Phase 3 Enclosure Type Type 3R
Power Rating 4 W Includes 1 in THQL Style Breaker, Door
Standards CSA Certified

Packages

1 - UNIT - 1