Abbotsford
GEDTLC24415C

ABB TLC24415C 24 Circuit 150Amp 208/120VAC 3 Phase General Electric PowerMark™ Gold Load Center

Price $242.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC24415C

Description

PowerMark™ Commercial load center. Factory installed main lugs. 150 A, 208Y/120 VAC. Total 1-pole maximum space for 1 inch is 24. 3-phase, 4-wire. Indoor type-1 enclosure.

Specifications

Brand Name Emerson Item Name Load Centers
Number of Circuits 24 Voltage Rating 120 V
Amperage Rating 150 A Phase 3
Mounting Type Flush/Surface Enclosure Type Type 1 Indoor
UPC 783164306118

Packages

1 - UNIT - 1