Abbotsford
GEDTLC24415R

ABB TLC24415R LDCTR 24CCT 150A CSA 3R3P4W MLO

Price $1,104.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC24415R

Description

150 A 3Pole 4 W 24 CT MLO CSA 3R Load center with notch.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 24
Number of Poles 3 Amperage Rating 150 A
Phase 3 Enclosure Type Type 3R
Wiring Configuration 4-Wire Construction Aluminum Bus, Copper Stab
Standards CSA Certified

Packages

1 - UNIT - 1