Abbotsford
GEDTLC30420R

ABB TLC30420R LDCTR 30CCT 200A CSA 3R3P4W MLO

Price $1,320.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC30420R

Description

200 A 30 CT 3P 4W MLO CSA 3R Load center with notch.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 30
Number of Poles 3 Amperage Rating 200 A
Phase 3 Enclosure Type Type 3R
Wiring Configuration 4-Wire Construction Aluminum Bus, Copper Stab
Standards CSA Certified

Packages

1 - UNIT - 1