Abbotsford
GEDTLC42420C

ABB TLC42420C 1 Pole 42 Circuit 200Amp 208/120VAC General Electric PowerMark™ Gold Load Center

Price $375.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC42420C

Description

PowerMark™ Commercial load center. Factory installed main lugs. 200 A, 208Y/120 VAC. Total 1-pole maximum space for 1 inch is 42. 3-phase, 4-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 42
Number of Spaces 42 Voltage Rating 120/208 VAC
Amperage Rating 200 A Phase 3
Enclosure Type Type 1 Indoor Breaker Type Main Lug
Wiring Configuration 4-Wire Construction Aluminum Bus/Copper Stab
Standards CSA Certified Application For Service Entrance Equipment and Commercial Use
UPC 783164306149

Packages

1 - UNIT - 1