Abbotsford
GEDTLC42420R

ABB 200Amp 120/208V, 3-Phase, 42-CCT GE PowerMark Main Lug Loadcenter with Door, 1 inch THQL Style Breakers, 3R Outdoor Enclosure

Price $1,731.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC42420R

Description

200A 42 CT 3P 4W MLO CSA 3R Load center with notch.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 42/84
Number of Poles 3 Voltage Rating 120/208 V
Amperage Rating 200 A Phase 3
Enclosure Type Type 3R Wiring Configuration 4-Wire
Includes 1 in THQL Style Breaker

Packages

1 - UNIT - 1