Abbotsford
siesem3rack21

SIEMENS SEM3RACK21 Meter Rack 21 Position

Price $215.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEM3RACK21

Description

Siemens Low Voltage Power Distribution Solutions Metering Devices - SEM3 Racks are Energy Management Products Low Voltage Power Distribution Components. SEM3 Dimensions 14.15 X 2.41 X 1.83. Type METER RACK for sem3 replacement parts applications. Meets stds UL916. No special features listed.

Specifications

Brand Name Siemens Canada Sub Brand Power Monitoring
Type METERRACK Dimensions 14.15 X 2.41 X 1.83
Standards UL916 Application SEM3REPLACEMENTPARTS
UPC 887621446949

Packages

1 - UNIT - 1
Customers who bought this item also bought