Abbotsford
MICBP320TV

ABB BP320-TV Microlectric® Meter Socket with Bypass 320 A, 1 PH, 120/240 V, 600 V

Price $3,771.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BP320-TV
Country of origin:Canada

Description

Microelectric® BP320-Series Self-contained meter socket. Double 1/2 inch stud connectors to accommodate compression lugs for underground service-type connectors (neutral and line side). Tunnel-type connectors (load side). No current transformer required. Simplifies installation, reduces maintenance costs for electric utility. Unparalleled safety features, including a make-before-break by-pass system. CSA certified and complies with 2015 Canadian electrical code.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Bypass Type Meter Sockets
Amperage Rating 320 A Voltage Rating 120/240 V, 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface/Recessed/Partially Recessed Dimensions 5-15/16 in W x 15-9/16 in D x 34-1/16 in H
Standards CSA 27716 Application For Underground Installation
UPC 624871010212

Packages

1 - UNIT - 1