Abbotsford
MICJS4B4

ABB JS4B-4 Microlectric® Meter Socket with Test Switch 400 A, 1 PH, 4 Jaws 120/240 V

Price $3,743.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:JS4B-4
Country of origin:Canada

Description

MICROELECTRIC® meter socket, JS4 series equipped with automatic circuit closing device. Twin covers allow access to either compartment. Hub opening closure plate for underground service. Line side terminations double 1/2 inch studs to accommodate compression lugs for underground service (1 x 500 kcmil or 2 x 250 kcmil). Load side terminations tunnel type connectors, dual rated for 1 x 500 kcmil or 2 x 250 kcmil. Fully wired secondary circuits. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Test Switch Type Meter Sockets
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 4
NEMA Rating NEMA 3R Weatherproof Material Sheet Metal
Mounting Type Surface Dimensions 20.25 mm W x 8.37 mm D x 30.62 mm H
Standards CSA 27716 Certified Application For Overhead/Underground Installation
UPC 624871036151

Packages

1 - UNIT - 1