Abbotsford

ABB CO13 Microlectric® Combination Meter Socket without Breaker 200 A, 1 PH, 120/240 V

Price $2,507.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO13
Country of origin:Canada

Description

Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 3 gang with provision for 3 x 100 A type Q breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket without Breaker Type 3-Gang
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating NEMA 3R Weatherproof
Mounting Type Surface Dimensions 24-3/4 in W x 4-3/8 in D x 23-1/2 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871005430

Packages

1 - UNIT - 1