Abbotsford
MICCO14SD

ABB CO14-SD Meter socket w/breaker 4gang 6-1/0AWG 120/240V 100AMP

Price $4,131.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO14-SD
Country of origin:Canada

Description

Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 4 gang with provision for 4 x 100 A SQ D breakers.

Specifications

Brand Name ABB Type Meter Sockets
Voltage Rating 120/240 V Phase 1
Standards CSA 27716 Application For Overhead Installation
UPC 624871005478

Packages

1 - UNIT - 1