Abbotsford
MICCO2150G

ABB CO2-150G COMBINATION METER SOCKET

Price $1,474.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-150G
Country of origin:Canada

Description

4 jaw underground c/w 150 A breaker and gutter.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Wire Size 6 AWG - 250 kcmil
Amperage Rating 150 A Voltage Rating 120/240 V
Number of Jaws 4 NEMA Rating NEMA 3R
Series/Model CO2 Number of Poles 2
Interrupt Rating 10 kA Connection Aluminum Tunnel
Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H Standards CSA Certified
UPC 624871010038

Packages

1 - UNIT - 1