Abbotsford

ABB CO22 Microlectric® Combination Meter Socket without Breaker 200 A, 1 PH, 120/240 V

Price $2,384.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO22
Country of origin:Canada

Description

Microelectric® Meter socket with 2-gang provision for Siemens 2 x (QJ), 200 A, 2 pole, 10 kA rated circuit breakers.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket without Breaker Type 2-Gang
Cable Entry Left Hand Side Wire Size 6 AWG - 250 kcmil Line/Load
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 Number of Positions 2
NEMA Rating NEMA 3R Weatherproof Number of Poles 2
Interrupt Rating 10 kA Connection Aluminum Tunnel
Dimensions 17-1/2 in W x 5-1/2 in D x 30 in H Includes Screw Type Sealing Ring, Hub Opening Closure Plate
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871009575

Packages

1 - UNIT - 1