Abbotsford
MICCO2200

ABB CO2-200 Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V

Price $2,448.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-200
Country of origin:Canada

Description

Meter socket, CO2 Series, 200 A 120/240 V. 1 AWG-250 kcmil conductor range. Aluminum tunnel type connectors for both load and line sides. Factory installed 2 pole circuit breaker; 10,000 rms amperes interrupting capacity. “QJ” Type Siemens breaker. Supplied with screw type ring. Weatherproof Type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H
Standards CSA 27716 Application For Overhead Installation
UPC 624871003535

Packages

1 - UNIT - 1