Abbotsford
MICBEC5V

ABB BEC5-V Meter socket left hand entry 4-jaw 5-position 600V 200AMP

Price $1,743.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC5-V
Country of origin:Canada

Description

Multiple position meter socket are Conductor range: Line: 1/2 inch studs supplied, Load: 6-1/0 AWG. aluminium tunnel type connectors load side; stud 1/2 inch line side. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type rings. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Wire Size 6-1/0 AWG Load Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Connection Aluminum Tunnel Dimensions 49.375 in W x 5 in D x 15.125 in H
Includes 1/2 in Stud, Screw Type Ring Standards CSA 27716 Certified
Application For Underground Services UPC 624871042114

Packages

1 - UNIT - 1