Abbotsford
MICBSC42VG

ABB BSC42-VG 400A 600V 4-Jaw 2-Position Microelectric Meter Socket

Price $1,926.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BSC42-VG
Country of origin:Canada

Description

MICROELECTRIC® meter socket, BSC4-G series left hand entry. Multiple position with blank compartment 200 A per position, 400 A (main lugs). Conductor range for line: single 1/2 inch studs to accommodate compression lugs (supplied by utility), Load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load side. For underground service only. Twin wiring compartment, increased length of the busbars. Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name MICROLECTRIC Type Meter Sockets
Voltage Rating 600 V Phase 1
Standards CSA 27716 Application For underground service only
UPC 624871003337

Packages

1 - UNIT - 1