Abbotsford
MICBE1TCVGN

ABB BE1-TCVGN 125A/600V OH-UG KS NTR GRD LUG SKT

Price $211.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-TCVGN
Country of origin:Canada

Description

Meter socket king size 125 amperes 600 volts. 4 jaw. Combination overhead-underground with neutral ground lug

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type King Size
Amperage Rating 125 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Series/Model BE1
Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H Includes Neutral Ground Lug, Screw Type Ring
Standards CSA 27716 Certified Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871013336

Packages

1 - UNIT - 1