Abbotsford
MICBQ2TV

ABB BQ2-TV Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $216.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-TV
Country of origin:Canada

Description

Meter socket, BQ2 Series, standard enclosure, 200A 600V, 6 AWG–250 kcmil conductor range. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H Standards CSA 27716
Application For Underground Installation, Copper and Aluminum UPC 624871002101

Packages

1 - UNIT - 1