Abbotsford
MICBQ2TVGN

ABB BQ2-TVGN Microlectric® Single Position Meter Socket 200 A, 1 PH, 4 Jaws 600 V

Price $238.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-TVGN
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure. Underground. Ground lug on neutral.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 1
Number of Wires 3 NEMA Rating Type 3R Weatherproof Extended
Series/Model BQ2 Connection Aluminum Tunnel
Mounting Type Surface Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H
Includes Screw Type Ring, Ground Lug on Neutral Standards CSA 27716
Application For Underground Installation UPC 624871032979

Packages

1 - UNIT - 1