Abbotsford

ABB BQ2-V Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $226.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-V
Country of origin:Canada

Description

Meter socket, BQ2 Series, standard enclosure, 200A 600V, 6 AWG–250 kcmil conductor range. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof Type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H Standards CSA 27716
Application For Overhead Installation UPC 624871002071

Packages

1 - UNIT - 1