Abbotsford
MICBQ2VGN

ABB BQ2-VGN Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $241.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-VGN
Country of origin:Canada

Description

MICROLECTRIC® overhead, hub opening meter socket for use in all provinces. Suits 6 AWG to 250 kcmil conductor range. Aluminium tunnel type connectors for both load and line sides. For overhead service only. Supplied with screw type ring. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H Includes Grounding Lug
Standards CSA 27716 Application For Overhead Installation
UPC 624871029290

Packages

1 - UNIT - 1