Abbotsford
MICBS2TCVGNFA

ABB BS2-TCVGNFA 200A/600V OH-UG FORTIS NTR GRD LUG

Price $579.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS2-TCVGNFA
Country of origin:Canada

Description

Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination OH and UG (Fortis Alberta approved) complete with 350 kcmil lug and neutral ground lug.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Oversize
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
NEMA Rating Type 3R Weatherproof Series/Model BS2
Dimensions 12 in W x 5-7/16 in D x 27-7/16 in H Includes Neutral Ground Lug
Standards CSA Certified Application For Underground and Above Ground Service
UPC 624871013442

Packages

1 - UNIT - 1