Description
Microlectric® Meter socket. Weatherproof type-3R enclosure. Conductor range 6 AWG to 250 KCMIL. Tunnel type connector for both load and line sides. For overhead and combination overhead/underground service. Larger hub opening requires use of 3, 3-1/2 or 4 inch hubs unless BS052 adapter plate is used. Supplied with screw type ring.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Single Position Meter Socket | Type | Polyphase |
| Series/Model | PL27 | Wire Size | 6 AWG - 250 kcmil |
| Amperage Rating | 200 A | Voltage Rating | 600 V |
| Connection | Tunnel | NEMA Rating | NEMA 3R Weatherproof |
| Dimensions | 12 in W x 5-7/16 in D x 20-1/8 in H | Includes | Screw Type Ring |
| Standards | CSA 27716 Certified | Application | For Overhead Installation |
| UPC | 624871003429 |
Packages
| 1 - UNIT - 1 |