Abbotsford
MICBP250

ABB BP250 Microlectric® 2-Port Connector Kit

Price $73.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BP250
Country of origin:Canada

Description

Connector kit 2 x 250 kcmil. Allows direct connection of two junctions boxes. Aluminium.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Connector Kit Type 2-Port
Material Aluminum Application For BP320 Series 2 x 250 kcmil Meter Socket
UPC 624871010816

Packages

1 - UNIT - 1