SIEMENS MBKQR3A Main/Subfeed Breaker Kit 3 PH, 240 VAC, 225 A,
Description
Next Gen P1, Breaker Mounting Kit (Main/Sub Feed), 225A, 3PH, Type QR2/QRH2/HQR2/HQR2H
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Main/Subfeed Breaker Kit | Type | P1 |
| Voltage Rating | 240 VAC | Amperage Rating | 225 A |
| Phase | 3 | Mounting | Horizontal |
| Frequency Rating | 60 Hz | Connection | ABC |
| Standards | UL 67 Listed | UPC | 804766162114 |
Packages
| 1 - UNIT - 1 |