Abbotsford
SIEMBKVAM3300A

SIEMENS US2:MBKVAM3300A RP1 300A MB KIT, 35KA 3P 3VA53

Price $5,721.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:MBKVAM3300A
Documents Documents

Description

RP1 300A 35kA at 480V Main Breaker kit.  Includes Strap kit # MBKVA5363A and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 300 A Phase 3
Interrupt Rating 35 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5363A Strap Kit UPC 804766960925

Packages

1 - UNIT - 1