Abbotsford
SIEI2C42ML400ABL

SIEMENS I2C42ML400ABL Panelboards Panelboard Interior P2, 3 PH, 400 A, 120/208 V,

Price $4,765.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2C42ML400ABL
Country of origin:Canada

Description

P2 Interior 42C 400A 3P-4W AL MLO BL TOP 208/120V

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P2
Voltage Rating 120/208 V Amperage Rating 400 A
Phase 3 Number of Wires 4
Material Tin plated Aluminum Bus Bus Material Tin Plated Aluminum
Includes Interior/Hardware/Labels Standards CSA C22.2 No. 29
Application For Lighting Loads/Branch Circuit Loads UPC 662862569769

Packages

1 - UNIT - 1