Description
INT P1 NGB NEXT GEN 400A AL 3P 42C ML FT 600/347V
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Panelboard Interior | Type | Next Gen P1, Main Lug |
| Voltage Rating | 600/347 V | Amperage Rating | 400 A |
| Phase | 3 | Number of Circuits | 42 |
| Number of Wires | 4 | Material | Aluminum |
| Includes | Subfeed Space | Standards | CSA Certified, UL Listed |
| UPC | 662862005434 |
Packages
| 1 - UNIT - 1 |