Description
Specifications
| Brand Name | Siemens | Item Name | Panelboard |
| Type | Type P3, 4-Wire | Voltage Rating | 120/208 VAC |
| Amperage Rating | 600 A | Phase | 3 |
| Circuit Breaker Type | Main Lug | Dimensions | 24 in W x 7-3/4 in D x 42 in H |
| Number of Circuits | 42 | Feed Location | Top |
| Mounting | Surface | Standards | NEC 2020, NEMA PB 1 and ANSI/NEMA PB1.1, NFPA 70 Compliant, UL 67, 50 and 50E Listed |
Packages
| 1 - UNIT - 1 |