Abbotsford
KLNKTB500

KLEIN TOOLS KTB500 PORTABLE POWER STATION, 500W

Price $830.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KTB500

Description

Klein Tools' Portable Power Station has been designed with the job site in mind. The 505Wh lithium-ion battery provides power to devices and small rechargeable tools to keep the job running. Its environmentally friendly, Pure Sine-Wave power is a better alternative to loud, exhaust-emitting gas generators.


Portable Power Station delivers 500W of Pure Sine-Wave AC power (up to 1000W surge)

Lightweight design and collapsible handle maximize portability

Built-in Lithium-ion battery pack allows for safe, indoor use

Charge and power up to 7 devices simultaneously: two 120V outlets, four USB ports (60W USB-C PD, USB-C and 2 x USB-A) and a 12V car port

Digital LCD Screen displays real time performance metrics including time until empty

Harness the sun's energy with Klein Tools' Solar Panel (Cat. No. 29250) to charge the portable power station

Pass through charging to simultaneously charge KTB500 and power devices

505Wh capacity can power a 50W, 5,000 lumen work light for a full 8 hour shift

Compact size for convenient storage in job box or vehicle to power devices anywhere

Internal cooling fan keeps the appropriate operating temperature range

Specifications

Brand Name Klein Tools Material ABS,Plastic
UPC 092644291500

Packages

1 - UNIT - 1