Description
WMB marking card; as card; MARKED; 1 ... 50 (2x); stretchable 5 - 5.2 mm; Vertical marking; snap-on type; white
Specifications
| Brand Name | Wago Corp | Item Name | Label Marking Card |
| Type | Snap-On | Color | White |
| Series/Model | WMB | Number of Markers | 2 |
| Legend | Numbers, 1 Through 50 | Standards | RoHS Compliant |
| UPC | 044918101763 |
Packages
| 5 - UNIT - (5) |