Description
Marking strip, marked. Type-9705A/6/10 B. For DIN rail terminal blocks.
Specifications
| Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
| Type | Marked, Type 9705A/6/10 B | Width | 6 mm |
| Material | Polyamide 66/6 | Color | Black on White |
| Number of Markers | 10 | Legend | 41 - 50 |
| For Use With | DIN Rail Terminal Blocks | Standards | RoHS Compliant |
| Application | For Clear Wire/Termination Point Assignment | UPC | 015573069576 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |