WEIDMULLER 1880420000 W-Series Fuse Terminal Block, Black
Description
W-Series, Fuse terminal, Rated cross-section: 4 mm², Screw connection
Specifications
| Brand Name | Weidmuller | Item Name | Fuse Terminal Block |
| Voltage Rating | 150 V | Amperage Rating | 10 A |
| Conductor Size | 22-10 AWG | Mounting Type | Snap-On |
| Wire Strip Length | 11 mm | Torque Rating | 0.5 - 0.8 N-m |
| Connection Type | Screw | Temperature Rating | -50 to 120 °C |
| Terminal Material | Wemid | Color | Black |
| Dimensions | 9.1 mm W x 53.5 mm D x 81.6 mm H | Standards | CE Certified, cURus E60693 Listed, IEC 60947-7-3, RoHS Compliant, REACH Compliant, UL 94 V-0 Flammability Rating |
Packages
| 25 - UNIT - (25) |