×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CRO19SHT601

CROMPTON 19SHT-601 CURRENT TXFMR RATIO600:5A 50-400Hz

Price $229.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CROMPTON
Manufacturer #:19SHT-601

Description

Current Transformer , Current Ratio - 600:5. Suitable for use with ammeters, wattmeters and cross Current compensation. Flexible leads are UL 1015 105°C, CSA approved #16 AWG, 24 long. Non-standard length to be specified. Terminals are brass studs No. 8? 32 UNC with one flat washer, lock washer and regular nut. SFT and SHT case styles also available as SFL and SHL with leads. Mounting bracket kit when required for Model 7SHT.

Specifications

Brand Name GE Sub Brand ITI
Item Name Current Transformer Frequency Rating 50 - 400 Hz
Series/Model 19 Phase 1
Standards CSA LR89403 Certified, IEEE C57.13, UL E93779 Listed Application For Metering

Packages

1 - UNIT - 1