Abbotsford

HAMMOND MANUFACTURING BE2G 24V 40VA 1.67Amp Transformer

Price $30.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:BE2G

Description

Energy limiting class 2 transformer with 105 °C temperature design. Used in chimes, door bells, security systems, decorative lighting, furnaces, humidifiers, appliances, vending machines, intercom system type applications. Rugged, low noise, cool running design for indoor use only. Nipple locknut mount for box installation. Complete with locknut and mounting bracket.

Specifications

Brand Name Hammond Manufacturing Item Name Energy Limiting Transformer
Type Laminated Core, Low Voltage, Class-2 Primary Voltage 120 V
Secondary Voltage 24 V VA Rating 40 VA
Frequency Rating 60 Hz Series/Model BA-C-D-E
Amperage Rating 1.67 A Power Rating 40 VA
Number of Taps 1 Connection Type Screw Terminal/Quick Fit Tab
Dimensions 66.04 mm L x 59.18 mm W x 50.29 mm H Mounting Type Chassis, Small Box
Temperature Rating 0 - 105 °C Standards UL File Number E184371, CSA File Number 209651, RoHS Compliant
Application Used in Chimes, Door Bells, Security Systems, Decorative Lighting, Furnaces, Humidifiers, Appliances, Vending Machines, Intercom System Type Applications UPC 623980056708

Packages

1 - UNIT - 1