Description
Transformer lug kit for use with aluminum cables. Include all necessary range-taking compression or mechanical type lugs and bolting hardware to connect to designated transformers. Lugs pre-filled.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Transformer Lug Kit | Type | Transformer Lug Kits |
| Voltage Rating | 600 V | Conductor Size | #6-250 kcmil (1 Phase) |
| Series/Model | 622ML | Conductor Material | Aluminum Alloy |
| For Use With | 1 Phase 100 - 167, 3 Phase 150 - 300 kVA Transformer | Includes | (3) 1/4-20 Nut, (3) 1/4-20 x 3/4 in Bolt, (3) 1/4 in Flat Washer, 1/4 in Spring Washer |
| Standards | CSA 4503, CSA 7222 | UPC | 786210713656 |
Packages
| 1 - UNIT - 1 |