GE CANADA RS2-32 GE RS Series Momentary Switch, Ivory
Description
The RS232/RS485 is a self-contained device for converting RS232 signals into RS485 signals. Its simple design makes it ideal for use with all Multilin products in direct and modem communications.
Specifications
| Brand Name | GE | Item Name | Momentary Switch |
| Action | Momentary | Contact Configuration | SPDT |
| Lamp Voltage | 28 VAC | Dimensions | 1-3/8 in W x 1-1/8 in D x 57/64 in H |
| Color | Ivory | Mounting Type | Snap-In/Bracket |
| Standards | UL Listed | UPC | 043180541420 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |