Description
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Specifications
| Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
| Item Name | North American Power Fuse | Type | Time-Delay |
| Voltage Rating | 600 VAC | Amperage Rating | 4 A |
| Interrupt Rating | 200 kA | Fuse Class | Class J |
| Mounting Type | Clip | Terminal Connection | Ferrule |
| Indication | SmartSpot | Construction | Fiberglass |
| Standards | UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1 | Application | For Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers |
| UPC | 782001963071 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |