Abbotsford
MICBS2TCVBC

ABB BS2-TCVBC 200Amp 600V Oversize Enclosure Meter Socket, Combination Overhead-Underground for British Columbia only

Price $253.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS2-TCVBC
Country of origin:Canada

Description

Product Specifications: • Conductor range: 6 AWG-250 kcmil • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: B.C., AB, Sask., Man., Ont., N.S.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Oversize
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 1
Number of Wires 3 NEMA Rating Type 3R Weatherproof Extended
Series/Model BS2 Connection Aluminum Tunnel
Mounting Type Surface Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H
Includes Screw Type Ring Standards CSA 27716
Application For Overhead/Underground Installation in British Columbia UPC 624871003238

Packages

1 - UNIT - 1 48 - UNIT = 48