Description
Provides Class A (5mA) ground fault protection. Intended for personnel protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
| Brand Name | Siemens | Sub Brand | N/A |
| Item Name | Molded Case Circuit Breaker | Type | BLF |
| Number of Poles | 2 | Interrupt Rating | 10 kAIC |
| Amperage Rating | 30 A | Voltage Rating | 120/240 V |
| Terminal Connection | Bolt-On | Mounting Type | Panelboard |
| Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
| Actuator | N/A | Auxiliary Contacts | N/A |
| Frame | N/A | Trip Type | Thermal Magnetic |
| Dimensions | 2 in L x 4 in W x 6 in H | Standards | UL 943 |
| Application | For Electrical Distribution | UPC | 783643274006 |
Packages
| 1 - UNIT - 1 |