Abbotsford
SIEQ115DF

SIEMENS CANADA Q115DF 15Amp 1-Pole 120V 10kAIC AFCI/GFCI Dual Function Circuit Breaker, Plug-on Load Center Style

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:Q115DF

Description

The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name AFCI/GFCI Circuit Breaker Type QFGA2
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating TRUE Conductor Size 14-8AWG(CU)/12-8AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 1 in L x 3 in W x 4-1/2 in H Standards UL 1699, 943
Application Electrical Distribution UPC 887621817305

Packages

1 - UNIT - 1