Description
The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | AFCI/GFCI Circuit Breaker | Type | QFGA2 |
| Number of Poles | 1 | Interrupt Rating | 10 kA |
| Amperage Rating | 20 A | Voltage Rating | 120 V |
| Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
| Frequency Rating | TRUE | Conductor Size | 14-8AWG(CU)/12-8AWG(AL) |
| Actuator | N/A | Auxiliary Contacts | N/A |
| Frame | N/A | Trip Type | Thermal Magnetic |
| Dimensions | 1 in L x 3 in W x 4-1/2 in H | Standards | UL 1699, 943 |
| Application | Electrical Distribution | UPC | 887621817329 |
Packages
| 1 - UNIT - 1 |