Abbotsford
SIEQ215AFC

SIEMENS CANADA Q215AFCCSA 15Amp 2-Pole 10kA AFCI Molded Case Circuit Breaker, CSA

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:Q215AFC

Description

SIEMENS AFCI plug in circuit breakers are intended for use in SIEMENS EQ, SIEMENS Ultimate, ITE, and Gould load centers or meter combinations. The double pole SIEMENS breakers may be used in single or 3-phase load centers and are 240V rated. To ensure the warranty on a SIEMENS panel is not voided, the use of SIEMENS breakers is required. The combination type AFCI is for use in areas enforcing the 2008 or newer National Electric Code. The use of a double pole AFCI allows for shared neutral applications in which two circuits will share a common neutral. Features: - Plug in circuit breaker - LED trip indicators - a Siemens exclusive! - 10kA interrupting rating - UL Listed - 120 Volts AC - Wire range #14 - 8 AWG - Padlocking device available, - Handle blocking device available,

Specifications

Brand Name Siemens Item Name AFCI Circuit Breaker
Type Combination Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Conductor Size 14-8AWG(CU)/12-8AWG(AL)
Trip Type THERMAL-MAGNETIC Temperature Rating 40 °C
Standards UL Listed Application PARALLELANDSERIESARCINGPROTECTION
UPC 040892148886

Packages

1 - UNIT - 1