Abbotsford
SIEQF215A

SIEMENS CANADA QF215A 15Amp 2-Pole 120V/240V 10kA Type QPF Plug-In GFCI Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF215A

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker.These circuit breakers offer the new Self Test & Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. Now, the new Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault. This will help guarantee the best protection is given to your home at all times.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name GFCI Circuit Breaker Type QPF2
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 240 VAC
Frequency Rating 50/60 Hz Conductor Size 14-10AWG(CU)/12-8AWG(AL)
Trip Type Thermal Magnetic Dimensions 7 in L x 5 in W x 5 in H
Standards UL/CSA Application For General use
UPC 887621216634

Packages

1 - UNIT - 1