Description
Fork Terminal, vinyl insulated, 22- 18 AWG, #6 stud size, expanded insulation for large wire O.D., bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Length | 0.44 in |
| Temperature Rating | 221 °F | Width | 0.3 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983416226 |
Packages
| 1000 - UNIT - (1000) |