Abbotsford
GEFIC695PSD140

EMERSON IC695PSD140 Redundancy Power Supply Module Multipurpose 18 - 30 VDC Input, 5 - 5.25 VDC Output, 4 A Input, 0 - 9 A,

Price $1,562.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695PSD140

Description

RX3i is designed for mission critical discrete and process applications. The rack-based system offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.

Specifications

Brand Name Emerson Item Name Redundancy Power Supply Module
Type Multipurpose Input Voltage 18 - 30 VDC
Output Voltage 5 - 5.25 VDC Power Rating 60 W Input, 30 W Output
Series/Model RX3i Amperage Rating 4 A Input, 0 - 9 A
Frequency Rating 50 Hz Terminal Type Wired
Application Use in Load-Sharing and Redundancy Application

Packages

1 - UNIT - 1