Abbotsford
PULCPS20241

PULS LP CPS20.241 Dimension DC Power Supply Single Phase, Enclosed 100 - 240 VAC Input, 24 - 28 VDC Output, 17.1 A at 28 V, 20 A at 24 V,

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:CPS20.241

Description

The Dimension C-Series are cost optimized power supplies without compromising quality, reliability and performance. The C-Series is part of the DIMENSION power supply family. The most outstanding features of CPS20.241 are the high efficiency, electronic inrush current limitation, active PFC, wide operational temperature range. The small size is achieved by a synchronous rectification and further technological design details.The C-Series includes all the essential basic functions. The devices have a power reserve of 20% included, which may even be used continuously at temperatures up to +45°C. Additionally, the CPS20.241 can deliver about 4 times the nominal output current for 15ms which helps to trip fuses on faulty output branches. High immunity to transients and power surges as well as low electromagnetic emission, a DC-OK relay contact and a large international approval package for a variety of applications makes this unit suitable for nearly every situation. PRODUCT FEATURES:• 100-240V Wide-range input, active PFC• Efficiency up to 94%• Negligibly low input inrush current• 20% Power reserves can be used continuously up to +45°C• Full output power between -25 and +60°C• DC-OK Signal, parallel mode for load sharing

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC Power Supply Type Single Phase, Enclosed
Input Voltage 100 - 240 VAC Output Voltage 24 - 28 VDC
Power Rating 480 W NEMA Configuration IP20
Series/Model C Amperage Rating 17.1 A at 28 V, 20 A at 24 V
Frequency Rating 50/60 Hz Efficiency 0.94
Material Metal Dimensions 65 mm W x 127 mm D x 124 mm H
Mounting Type DIN Rail, Panel Temperature Rating -25 to 70 °C
Standards MARINE ABS, cULus, UL 508 Listed, cURus, UL 60950-1, IEC 60950 CB, CE EU Declaration of Conformity, CSAus Class I Div. 2, ATEX and IECEx Approved, RoHS Compliant Application Industrial / Process Control
UPC 875404001843

Packages

1 - UNIT - 1