Abbotsford
WAG787819

WAGO 787-819 SWTCED-MODE PWR PRO 1PH 12VDC OP 6AOP CUR TOPBOOST + PWRBOOST DC OK

Price $675.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:787-819

Description

Switched-mode power supply; Pro; 1-phase; 12 VDC output voltage; 6 A output current; TopBoost + PowerBoost; DC OK contact. Switched-mode power supply with Power Boost and Top Boost. Switch off the output and minimize power consumption via stand-by input. Output monitoring via DC OK contact. Suitable for both parallel and series operation. Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Electrically isolated output voltage (SELV) per UL 60950-1; PELV per EN 60204.

Specifications

Brand Name Wago Corp Item Name DC Power Supply
Input Voltage 85 - 264 VAC, 120 - 300 VDC Output Voltage 11 - 18 VDC
Power Rating 72 W Amperage Rating 6 A
Frequency Rating 50/60 Hz Efficiency 83%
Terminal Type Cage Clamp Dimensions 40 mm W x 163 mm D x 163 mm H
Temperature Rating -25 to 70 °C Standards CE Certified, EN 61010-1, EN 61010-2-201, EN 61204-3, EN 61558-2-16, UL 60950, UL 508
Application For Industrial, ITE (Commercial), Laboratory

Packages

1 - UNIT - 1