Abbotsford
KLN86530

KLEIN TOOLS 86530 Folding Tool

Price $31.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86530

Description

HVAC professionals use this folding tool on sheet metal to make hems, pans, end caps, and drive edges. Two folding depths; can fold up to 24 gauge steel and 28 gauge stainless steel, with helpful sights for accurate depth alignment. Also available in 18-Inch and 24-Inch lengths.


Two folding depths: 3/8-Inch (10 mm) and 1-Inch (25mm)

Folds up to 24 gauge steel and 28 gauge stainless steel

Handy sight gauges for accurate depth alignment

Made of heavy-duty 16 gauge steel for strength

Also available in 18-Inch (#86532) and 24-Inch (#86534)

Specifications

Brand Name Klein Tools Item Name Folding Tool
Type HVAC Material Steel
Dimensions 12 in L x 3-1/4 in W x 0.188 in H Application For Duct Folding
UPC 092644691638

Packages

1 - UNIT - 1