Description
10-year battery smoke alarm designed for easy install, reduced maintenance, and fewer callbacks. Includes standardized mounting brackets and Easy-Fit Mounting Plate.
Specifications
| Item Name | SM610A 10-year Sealed Battery Smoke Alarm | Type | Smoke Alarm |
| Sensor Type | Electrochemical | Sensitivity Level | UL/ULC limits 2.4%/ft. obs ± 25% |
| Battery Type | Lithium-ion | Loudness | 85dB at 10 feet |
| Color | White | Dimensions | 5.2 in (L) x 5.2 in (W) x 1.76 in (H) |
| Operating Temperature | 40°- 100° F (4.4°- 38° C) | Standards | Conforms to ULC S531 |
Packages
| 12 - UNIT - (12) |